Skip Content
LAMP HALOGEN QH1000T3/CL 22355 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN QH1000T3/CL 22355

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQH1000T3CL2000
  • Mfr. Model # QH1000T3CL2000
  • UNSPSC # 39101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape T3
  • Item Halogen Heat Lamp
  • Bulb Designation 1000/99
  • Voltage 210
  • Watts 1,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 13-7/8"
  • Bulb Type Miniature
  • Lumens 700
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Primary Application Heat Lamps
  • Dimmable Yes
  • Light Bulb Dia. 3/8"
  • Bulb Base Type Sleeve
  • Bulb Color Temp. 2,500 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list