Skip Content
LAMP HALOGEN LONG LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN LONG LIFE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNA8
  • Mfr. Model # 2FNA8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Auto headlamp replaceable bulb. Axial plastic base. T4-5/8 bulb. Voltage 12.8. Design watts/amps 65 W/45 W. Rated average life 150/850 hours. Maximum overall length 3.74 inches. Trade no. 9004LL. Package quantity 1.

Technical Specs

  • Bulb Shape T4 5/8
  • Voltage 12.8
  • Item Miniature Incandescent Bulb
  • Watts 65.0/45.0
  • Average Bulb Life 150/850 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Miniature

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List