Skip Content
LAMP HALOGEN LAMP 12V 37-5W ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN LAMP 12V 37-5W ANGLE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKV8
  • Mfr. Model # 2EKV8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 862
  • Voltage 12.8
  • Watts 37.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,900 hr.
  • Light Color Clear
  • Bulb Amps 2,930 mA
  • Max. Overall Bulb Length 2-11/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Right Angle Prefocus (PGJ13)
  • Lumens 754
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 13/32"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list