Skip Content
LAMP HALOGEN LAMP 12.8V 65.0W STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN LAMP 12.8V 65.0W STRA

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNA9
  • Mfr. Model # 2FNA9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T4
  • Item Miniature Incandescent Bulb
  • Trade Number 9005XS
  • Watts 65.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 320 hr.
  • Voltage 12.8
  • Max. Overall Bulb Length 2-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Axial Plastic (PG13)
  • Lumens 1700
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List