Skip Content
LAMP HALOGEN LAMP 12.8V 55.0W ANGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN LAMP 12.8V 55.0W ANGL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC3EHN8
  • Mfr. Model # 3EHN8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T4
  • Trade Number 9006LL
  • Item Miniature Incandescent Bulb
  • Voltage 12.8
  • Watts 55.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 4,580 mA
  • Max. Overall Bulb Length 3-1/16"
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Right Angle Prefocus (HB4)
  • Lumens 1000
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 7/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list