Skip Content
LAMP HALOGEN CLEAR 120V 88609 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN CLEAR 120V 88609

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELBVWQ2MT104CLMP
  • Mfr. Model # BVWQ2MT104CLMP
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape T10
  • Item Halogen Reflector Lamp
  • ANSI Code BVW
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation BVW-2000T10/4CL/MP
  • Lumens 59,000
  • Watts 2,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 350 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 8-1/2"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Light Bulb Dia. 1-1/4"
  • Bulb Base Type Mogul Prefocus (P40s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List