LAMP HALOGEN 83PAR/HIR+/SP10 90605 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HALOGEN 83PAR/HIR+/SP10 90605

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL83PARHIR-SP10
  • Mfr. Model # 83PARHIR-SP10
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Shape PAR38
  • Voltage 120
  • Bulb Designation 83PAR/HIR+/SP10
  • Watts 83
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Halogen Spotlight
  • Lumens 2030
  • Shatter-Resistant No
  • Average Bulb Life 4,200 hr.
  • Bulb Color Temp. 2,850 K
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 4-3/4"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Skirted (E26)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list