Skip Content
LAMP HALOGEN 750W 88605 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 750W 88605

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELBTN-Q750T7/CL2P
  • Mfr. Model # BTN-Q750T7/CL2P
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Bulb Designation BTN-Q750T7/CL/2P
  • Bulb Shape T7
  • Item Halogen Reflector Lamp
  • ANSI Code BTN
  • Lumens 17,600
  • Voltage 120
  • Watts 750
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Color Temp. 3,050 K
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Bulb Base Type Medium Prefocus (P28s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List