Skip Content
LAMP,HALOGEN,72W,G25,CLEAR,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,72W,G25,CLEAR,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G509
  • Mfr. Model # 38G509
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.26 lbs

Product Details

Halogen Light Bulb, Lamp Type Globe, Lamp Shape G25 Lamp Shape, Base Type Medium Screw (E26), 72 Watts, 120 Voltage, Lamp Dia. 3-1/8 In., Lamp Finish Clear, Initial Lumens 1,500, Colour Temperature (K) 3,000 K, Lamp Designation 72G25/H/C, Average Life 1,0

Technical Specs

  • Bulb Shape G25
  • Item Halogen Lamp
  • Bulb Designation 72G25/H/C
  • Voltage 120
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts 72
  • Bulb Finish Transparent
  • Average Bulb Life 1,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Type Decorative
  • Lumens 1500
  • Dimmable Yes
  • Three-Way No
  • Bulb Technology Halogen
  • Bulb Primary Application General Purpose
  • High Output Yes
  • Bulb Housing Glass
  • Light Bulb Dia. 3-1/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list