LAMP,HALOGEN,72W,A19,SOFT WHITE,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,72W,A19,SOFT WHITE,120

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G518
  • Mfr. Model # 38G518
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Halogen Light Bulb, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 72 Watts, 120 Voltage, Lamp Dia. 2-3/8 In., Lamp Finish Soft White, Initial Lumens 1500, Colour Temperature (K) 3000K, Lamp Designation 72A19/H/SW, Average Life 1,000 hr.,

Technical Specs

  • Bulb Shape A19
  • Bulb Designation 72A19/H/SW
  • Item Halogen Lamp
  • Voltage 120
  • Watts 72
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1500
  • Bulb Finish Frosted
  • Light Technology Halogen
  • Three-Way No
  • Dimmable Yes
  • High Output Yes
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list