Skip Content
LAMP,HALOGEN,72W,A19,CLEAR,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,72W,A19,CLEAR,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G517
  • Mfr. Model # 38G517
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Halogen Light Bulb, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 72 Watts, 120 Voltage, Lamp Dia. 2-3/8 In., Lamp Finish Clear, Initial Lumens 1500, Colour Temperature (K) 3000K, Lamp Designation 72A19/H/C, Average Life 1,000 hr., Max.

Technical Specs

  • Bulb Shape A19
  • Voltage 120
  • Item Halogen Lamp
  • Bulb Designation 72A19/H/C
  • Watts 72
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1500
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Light Technology Halogen
  • Bulb Housing Glass
  • Light Bulb Dia. 2-3/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Min. Starting Temp. -40 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list