Skip Content
LAMP HALOGEN 700W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 700W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL700U
  • Mfr. Model # TL700U
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.53 lbs

Product Details

700 W portable halogen work light. Includes 1 x 500 W and 1 x 200 W bulbs and a spare bulb of each wattage in the handle, 5 ft. 18/3 SJTW cord, weatherproof on/off switches.

Technical Specs

  • Colour Red
  • Item Portable Task Light, Floor
  • Cord Type SJTW
  • Lamp Type Halogen
  • Includes 1 X 500 W and 1 X 200 W Bulbs and a Spare Bulb of Each Wage in the Handle, 5 ft. 18/3 Sjtw Cord, Weatherproof On/Off Switches.
  • Cord Length 5 ft.
  • Watts 700
  • Switch On/Off

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list