Skip Content
LAMP,HALOGEN,60W,PAR38,FLOOD,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,60W,PAR38,FLOOD,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G528
  • Mfr. Model # 38G528
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Halogen Floodlight, Lamp Type Spot, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 60 Watts, 120 Voltage, Lamp Dia. 4-3/4 In., Lamp Finish Clear, Initial Lumens 1,100, Colour Temperature (K) 2850K, Beam Angle 25 Degrees , Lamp Designation 60PAR38/H

Technical Specs

  • Bulb Shape PAR38
  • Item Halogen Lamp
  • Voltage 120
  • Bulb Designation 60PAR38/H/FL25
  • Watts 60
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Finish Transparent
  • Average Bulb Life 2,000 hr.
  • Bulb Color Temp. 2,850 K
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Light Distribution Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list