Skip Content
LAMP HALOGEN 55W 71598 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 55W 71598

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL55PARHIR/FL25
  • Mfr. Model # 55PARHIR/FL25
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Designation 55PAR/HIR+/FL25
  • Bulb Shape PAR38
  • Item Halogen Floodlight
  • Lumens 1120
  • Voltage 120
  • Watts 55
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 4,200 hr.
  • Bulb Color Temp. 2,750 K
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Flood
  • Bulb Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Medium Skirted (E26)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list