LAMP,HALOGEN,53W,PAR38,SPOTHIR,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP,HALOGEN,53W,PAR38,SPOTHIR,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G530
  • Mfr. Model # 38G530
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Halogen Spotlight, Lamp Type Spot, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 53 Watts, 120 Voltage, Lamp Dia. 4-3/4 In., Lamp Finish Clear, Initial Lumens 1,130, Colour Temperature (K) 2900K, Beam Angle 10 Degrees , Lamp Designation 53PAR38/HI

Technical Specs

  • Bulb Shape PAR38
  • Bulb Designation 53PAR38/HIR/SP10
  • Item Halogen Lamp
  • Voltage 120
  • Watts 53
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Transparent
  • Shatter-Resistant No
  • Average Bulb Life 3,000 hr.
  • Bulb Color Temp. 2,900 K
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Beam Angle 10 Degrees
  • Bulb Type Reflector
  • Lumens 1130
  • Light Distribution Spot
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Housing Glass
  • Light Bulb Dia. 4-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list