Skip Content
LAMP,HALOGEN,53W,PAR30,FLOODHIR,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,53W,PAR30,FLOODHIR,120

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G521
  • Mfr. Model # 38G521
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Halogen Floodlight, Lamp Type Flood, Lamp Shape PAR30, Base Type Medium Screw (E26), 53 Watts, 120 Voltage, Lamp Dia. 3-3/4 In., Lamp Finish Clear, Initial Lumens 1,100, Colour Temperature (K) 2900K, Beam Angle 25 Degrees , Lamp Designation 53PAR30/HIR/FL

Technical Specs

  • Bulb Shape PAR30
  • Voltage 120
  • Item Halogen Lamp
  • Bulb Designation 53PAR30/HIR/FL25
  • Watts 53
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Finish Transparent
  • Shatter-Resistant No
  • Bulb Color Temp. 2,900 K
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector
  • Lumens 1100
  • Light Distribution Flood
  • Dimmable Yes
  • Three-Way No
  • High Output Yes
  • Bulb Technology Halogen
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List