LAMP,HALOGEN,53W,A19,CLEAR,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,53W,A19,CLEAR,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G515
  • Mfr. Model # 38G515
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Halogen Light Bulb, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 53 Watts, 120 Voltage, Lamp Dia. 2-3/8 In., Lamp Finish Clear, Initial Lumens 1080, Colour Temperature (K) 3000K, Lamp Designation 53A19/H/C, Average Life 1,000 hr., Max.

Technical Specs

  • Bulb Shape A19
  • Item Halogen Lamp
  • Bulb Designation 53A19/H/C
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Watts 53
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1080
  • Bulb Finish Clear
  • High Output Yes
  • Bulb Housing Glass
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list