Skip Content
LAMP HALOGEN 50AR111/FL24 97535 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 50AR111/FL24 97535

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50AR111FL24
  • Mfr. Model # 50AR111FL24
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Halogen Floodlight
  • Bulb Shape AR111
  • Lumens 2800
  • Bulb Designation 50AR111/FL24
  • Voltage 12
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 50
  • Shatter-Resistant No
  • Average Bulb Life 3,000 hr.
  • Bulb Color Temp. 2,800 K
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Type Reflector
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Light Bulb Dia. 4-3/8"
  • Bulb Base Type G53
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list