LAMP HALOGEN 48W LNECK SPOT 74779 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HALOGEN 48W LNECK SPOT 74779

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL48PAR30L/HIR-SP
  • Mfr. Model # 48PAR30L/HIR-SP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Halogen Spotlight
  • Lumens 850
  • Bulb Shape PAR30L
  • Bulb Designation 48PAR30LN/HIR+/SP10
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 48
  • Shatter-Resistant No
  • Average Bulb Life 4,200 hr.
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 3-3/4"
  • Bulb Color Temp. 2,750 K
  • Light Appearance 2,700 - 2,999K, Soft White