Skip Content
LAMP HALOGEN 45W 90512 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 45W 90512

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL45PAR/HIR/SP10
  • Mfr. Model # 45PAR/HIR/SP10
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Bulb Shape PAR38
  • Bulb Designation 45PAR/HIR+/SP10
  • Item Halogen Spotlight
  • Lumens 870
  • Watts 45
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 2,750 K
  • Average Bulb Life 4,200 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Beam Angle 10 Degrees
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Spot
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Bulb Technology Halogen
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Medium Skirted (E26)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List