Skip Content
Discontinued with Replacement
LAMP HALOGEN 45PRA/H/SP10 120 00580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HALOGEN 45PRA/H/SP10 120 00580

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL45PARHSP10
  • Mfr. Model # 45PARHSP10
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
LAMP HALOGEN 45W 90512

Price: NA

Product Details

Incandescent/halogen lamp, 45 watt, PAR38 bulb, 4-3/4 inches diameter with medium skirt base, halogen spot, 120 volts, rated average life 2500 hours, maximum overall length 5-5/16 inches, light output lumens 510, 6 per case.

Technical Specs

  • Voltage 120
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list