Skip Content
LAMP,HALOGEN,43BM,SOFT WHITE,120V,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,43BM,SOFT WHITE,120V,P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G501
  • Mfr. Model # 38G501
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.11 lbs

Product Details

Halogen Light Bulb, Lamp Type Blunt Tip, Lamp Shape B10 Lamp Shape, Base Type Medium Screw (E26), 43 Watts, 120 Voltage, Lamp Dia. 1-1/4 In., Lamp Finish Soft White, Initial Lumens 760, Colour Temperature (K) 3,000 K, Lamp Designation 43B10/H/SW, Average

Technical Specs

  • Bulb Shape B10
  • Item Halogen Lamp
  • Bulb Designation 43B10/H/SW
  • Voltage 120
  • Watts 43
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Finish Soft White
  • Average Bulb Life 1,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Decorative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list