LAMP,HALOGEN,38W,PAR38,FLOOD,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,38W,PAR38,FLOOD,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G526
  • Mfr. Model # 38G526
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Halogen Floodlight, Lamp Type Flood, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 38 Watts, 120 Voltage, Lamp Dia. 4-3/4 In., Lamp Finish Clear, Initial Lumens 530, Colour Temperature (K) 2750K, Beam Angle 25 Degrees , Lamp Designation 38PAR38/H/

Technical Specs

  • Voltage 120
  • Bulb Designation 38PAR38/H/FL25
  • Item Halogen Lamp
  • Bulb Shape PAR38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 38
  • Bulb Finish Transparent
  • Shatter-Resistant No
  • Average Bulb Life 2,500 hr.
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Color Temp. 2,750 K
  • Bulb Type Reflector
  • Lumens 530
  • Light Distribution Flood
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Housing Glass
  • Light Bulb Dia. 4-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list