!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP,HALOGEN,38W,PAR30L,FLOOD,120V

LAMP,HALOGEN,38W,PAR30L,FLOOD,120V

LUMAPRO

LAMP,HALOGEN,38W,PAR30L,FLOOD,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP,HALOGEN,38W,PAR30L,FLOOD,120V

LAMP,HALOGEN,38W,PAR30L,FLOOD,120V

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE38G523
  • Mfr. Model # 38G523
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Halogen Floodlight, Lamp Type Flood, Lamp Shape PAR30L, Base Type Medium Screw (E26), 38 Watts, 120 Voltage, Lamp Dia. 3-3/4 In., Lamp Finish Clear, Initial Lumens 520, Colour Temperature (K) 2750K, Beam Angle 30 Degrees , Lamp Designation 38PAR30L/H/FL30

Technical Specs

  • Item Halogen Lamp
  • Bulb Beam Angle 30 Degrees
  • Bulb Housing Glass
  • Colour Temperature 2,750 K
  • Bulb Primary Application General Purpose
  • Bulb Type Reflector
  • Shatter-Resistant No
  • Trade Number 38PAR30L/H/FL30
  • Watts 38.0
  • Bulb Finish Transparent
  • Three-Way No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Medium Screw (E26)
  • Bulb Dia. 3 3/4 in
  • Bulb Shape PAR30L
  • Lumens 520
  • Light Technology Halogen
  • Overall Length 4-3/4"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Voltage 120
  • Rated Life 2,500 hr.
  • Dimmable Yes
  • Indoor/Outdoor Usage Indoor Only
  • Light Distribution Flood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list