LAMP,HALOGEN,38W,PAR20,FLOOD,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,38W,PAR20,FLOOD,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G519
  • Mfr. Model # 38G519
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Halogen Floodlight, Lamp Type Flood, Lamp Shape PAR20, Base Type Medium Screw (E26), 38 Watts, 120 Voltage, Lamp Dia. 2-1/2 In., Lamp Finish Clear, Initial Lumens 500, Colour Temperature (K) 2750K, Beam Angle 30 Degrees , Lamp Designation 38PAR20/H/FL30,

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape PAR20
  • Bulb Designation 38PAR20/H/FL30
  • Voltage 120
  • Watts 38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Transparent
  • Average Bulb Life 2,500 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,750 K
  • Max. Overall Bulb Length 3-1/4"
  • Bulb Beam Angle 30 Degrees
  • Bulb Type Reflector
  • Light Distribution Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list