Skip Content
LAMP HALOGEN 300W 43703 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 300W 43703

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ300T3CL
  • Mfr. Model # Q300T3CL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Halogen Lamp
  • ANSI Code EHM
  • Bulb Shape T2-1/2
  • Lumens 5950
  • Bulb Designation Q300T3/CL
  • Watts 300
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Light Technology Halogen
  • Average Bulb Life 2,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Stage and Studio
  • Dimmable Yes
  • Light Bulb Dia. 5/16"
  • Bulb Color Temp. 2,950 K
  • Bulb Base Type Recessed Single Contact (R7s)
  • Max. Overall Bulb Length 4-11/16"
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list