Skip Content
LAMP HALOGEN 29W A19 WH 63002 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 29W A19 WH 63002

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL29A/W/H2PK
  • Mfr. Model # 29A/W/H2PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Designation 29A/W/H
  • Bulb Shape A19
  • Item Halogen Light Bulb
  • Lumens 430
  • Voltage 120
  • Watts 29
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Frosted
  • Dimmable Yes
  • Rough Service No
  • Bulb Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,900 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List