LAMP,HALOGEN,29W,A19,SOFT WHITE,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,29W,A19,SOFT WHITE,120

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G512
  • Mfr. Model # 38G512
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Halogen Light Bulb, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 29 Watts, 120 Voltage, Lamp Dia. 2-3/8 In., Lamp Finish Soft White, Initial Lumens 380, Colour Temperature (K) 2700K, Lamp Designation 29A19/H/SW, Average Life 1,500 hr.,

Technical Specs

  • Bulb Shape A19
  • Item Halogen Lamp
  • Bulb Designation 29A19/H/SW
  • Watts 29
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 380
  • Bulb Finish Frosted
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • Bulb Housing Glass
  • High Output Yes
  • Light Bulb Dia. 2-3/8"
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list