LAMP,HALOGEN,29W,A19,CLEAR,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,29W,A19,CLEAR,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G511
  • Mfr. Model # 38G511
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Halogen Light Bulb, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 29 Watts, 120 Voltage, Lamp Dia. 2-3/8 In., Lamp Finish Clear, Initial Lumens 380, Colour Temperature (K) 2700K, Lamp Designation 29A19/H/C, Average Life 1,500 hr., Max. O

Technical Specs

  • Bulb Shape A19
  • Bulb Designation 29A19/H/C
  • Watts 29
  • Voltage 120
  • Item Halogen Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list