LAMP,HALOGEN,29BC,FROST,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,29BC,FROST,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G492
  • Mfr. Model # 38G492
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.08 lbs

Product Details

Halogen Light Bulb, Lamp Type Blunt Tip, Lamp Shape B10 Lamp Shape, Base Type Candelabra Screw (E12), 29 Watts, 120 Voltage, Lamp Dia. 1-1/4 In., Lamp Finish Frost, Initial Lumens 380, Colour Temperature (K) 2,700 K, Lamp Designation 29B10/H/F, Average Li

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape B10
  • Watts 29
  • Voltage 120
  • Bulb Designation 29B10/H/F
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Decorative
  • Lumens 380
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output Yes
  • Bulb Housing Glass
  • Bulb Primary Application Chandeliers
  • Light Bulb Dia. 1-1/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list