Skip Content
LAMP HALOGEN 27334 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 27334

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4-6055
  • Mfr. Model # H4-6055
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.07 lbs

Product Details

Miniature auto ECE H4-12 V 60/55 W lamp. P43T-38 base. C-8 bulb. Voltage 13.2. Design watts/amps 66 W. Rated average life 900 hours. Maximum overall length 3.62 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 13.2 V
  • Watts 66/71 W
  • Average Bulb Life 225/900 hr.
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Miniature
  • Trade Number H4-60/55
  • Lumens 1735/1005 lm
  • Bulb Shape T5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Bulb Base Type P43T-38

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list