Skip Content
LAMP HALOGEN 1000W T3 23797 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN 1000W T3 23797

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFCM-Q1000T3/4CL
  • Mfr. Model # FCM-Q1000T3/4CL
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T3
  • Bulb Designation FCM-Q1000T3/4CL
  • Shatter-Resistant No
  • ANSI Code FCM
  • Watts 1,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Halogen Heat Lamp
  • Voltage 120
  • Average Bulb Life 400 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 4-11/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 28,000
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 9/64"
  • Bulb Primary Application Stage and Studio
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list