Skip Content
LAMP H4 24V 75/70W P43T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP H4 24V 75/70W P43T

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKX6
  • Mfr. Model # 2EKX6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T4 5/8
  • Item Miniature Incandescent Bulb
  • Trade Number H4-75/70
  • Watts 75.0/70.0
  • Voltage 28.0
  • Average Bulb Life 150/300 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 3,130 mA
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Miniature
  • Bulb Base Type P43T-38
  • Bulb Primary Application General Purpose
  • Lumens 1898/1194
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List