Skip Content
LAMP GROMMET + PLUG OVAL CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GROMMET + PLUG OVAL CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62331
  • Mfr. Model # 62331
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Torsion Mount(R) II back-up lamp, 4 inch U.S. 40 series. Torsion mount) II Gel Mount(R) bulb cradle design. Hermetic lens-to-housing seal. Meets back-up function for single lamp system.

Technical Specs

  • Item Lamp, Grommet, Pigtail, Clear
  • Colour Clear
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Current Rating 2.1 A
  • Mounting Type Torsion Mount(R) II, Gel-Mount(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list