Skip Content
Discontinued with Replacement
LAMP GLOBE 60W 49780 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP GLOBE 60W 49780

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60G40/W6PK
  • Mfr. Model # 60G40/W6PK
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
LAMP GLOBE 60W 00463

Price: NA

Technical Specs

  • Bulb Shape G40
  • Shatter-Resistant No
  • Average Bulb Life 2,500 hr.
  • Item Incandescent Lamp
  • Voltage 120
  • Watts 60
  • Bulb Color Temp. 2,600 K
  • Max. Overall Bulb Length 7"
  • Bulb Type Decorative
  • Bulb Designation 60G40/W
  • Bulb Finish Frosted
  • Lumens 680
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list