Skip Content
LAMP GERMICIDAL T8 BIPIN 36W 29499 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T8 BIPIN 36W 29499

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG36T8
  • Mfr. Model # G36T8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Fluorescent lamp. T8 lamp shape. Medium bi-pin (G13) base. Length 48 inches. Watts 36. Lamp designation G36T8, germicidal. Diameter 1 inch (26 mm). Average life (hours) 8K. Clear lamp tone. Colour temperature 3000. Preheat. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Bulb Designation G36T8
  • Watts 36
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 8,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Technology Fluorescent
  • Shatter-Resistant No
  • Bulb Primary Application Germicidal
  • Light Bulb Dia. 1"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list