Skip Content
LAMP GERMICIDAL T8 BIPIN 15W 11078 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T8 BIPIN 15W 11078

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG15T8
  • Mfr. Model # G15T8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Fluorescent lamp, T8 lamp shape. Medium bi-pin (G13) base. Length 18 inches. Watts 15. Lamp designation G15T8, UVC, germicidal. Diameter 1 inch (26 mm). Average life (hours) 8K. Clear lamp tone. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Watts 15
  • Bulb Shape T8
  • Bulb Designation G15T8
  • Item Linear Fluorescent Lamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Primary Application Germicidal
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1"
  • Average Bulb Life 7,500 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 18"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list