Skip Content
LAMP GERMICIDAL T8 BIPIN 10W 29498 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T8 BIPIN 10W 29498

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG10T8
  • Mfr. Model # G10T8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Fluorescent lamp. T8 lamp shape. Medium bi-pin (G13) base. Length 13.6 inches. Watts 9.5. Lamp designation G10T8, UVC, germicidal. Diameter 1 inch (26 mm). Average life (hours) 6K. Clear lamp tone. Colour temperature 3000. Preheat. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Designation G10T8/UVC
  • Shatter-Resistant No
  • Watts 9.5
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Average Bulb Life 6,000 hr.
  • Bulb Primary Application Germicidal
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 14"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list