Skip Content
LAMP GERMICIDAL T5 BI-PIN 8W 11077 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T5 BI-PIN 8W 11077

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG8T5
  • Mfr. Model # G8T5
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Fluorescent lamp.T5 lamp shape. Miniature bi-pin (G5) base. Length 12 inches. Watts 8. Lamp designation G8T5, UVC, germicidal. Diameter 5/8 inch (16 mm). Average life (hours) 7.5K. Clear lamp tone. Colour temperature 3000. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Item Linear Fluorescent Lamp
  • Case Quantity 24
  • Watts 8
  • Bulb Designation G8T5
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Germicidal
  • Light Bulb Dia. 5/8"
  • Light Technology Fluorescent
  • Bulb Color Temp. 3,000 K
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 12"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list