Skip Content
LAMP GERMICIDAL T5 BI-PIN 4W 15872 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T5 BI-PIN 4W 15872

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG4T5
  • Mfr. Model # G4T5
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Fluorescent lamp. T5 lamp shape. Miniature bi-pin (G5) base. Length 6 inches. Watts 4. Lamp designation G4T5, germicidal. Diameter 5/8 inch (16 mm). Average life (hours) 6K. Clear lamp tone. Colour temperature 3000. Preheat. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • Watts 4
  • Bulb Designation G4T5
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 6,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Germicidal
  • Light Technology Fluorescent
  • Light Bulb Dia. 5/8"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 6"
  • Bulb Base Type Miniature Bi-Pin (G5)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list