LAMP GERMICIDAL T5 4PIN 39W 29503 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP GERMICIDAL T5 4PIN 39W 29503

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG36T5/4P/SE
  • Mfr. Model # G36T5/4P/SE
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Fluorescent lamp. T5 lamp shape. 4-Pin (G10q) base. Length 34 inches. Watts 36. Lamp designation 36WT5 4P/SE. Clear, UVC source. Diameter 5/8 inch. Average life (hours) 9K. Rapid. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • Bulb Designation G36T5/4P/SE
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 39
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Primary Application Germicidal
  • Average Bulb Life 9,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Color Temp. 4,100 K
  • Bulb Base Type 4-Pin (G10q)
  • Max. Overall Bulb Length 34"
  • Light Appearance 4,000 - 4,999K, Cool White
  • Light Bulb Dia. 5/8"