Skip Content
LAMP GERMICIDAL T5 4PIN 16W 29502 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP GERMICIDAL T5 4PIN 16W 29502

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELG16T5/4P/SE
  • Mfr. Model # G16T5/4P/SE
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Fluorescent lamp. T5 lamp shape. 4-Pin (G10q) base. Length 13 inches. Watts 16. Lamp designation 16WT5 4P/SE. Clear, UVC source. Diameter 5/8 inch. Average life (hours) 8K. Clear lamp tone. Rapid. Case quantity 24.

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Item Linear Fluorescent Lamp
  • Bulb Designation G16T5/4P/SE
  • Case Quantity 24
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 16
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Average Bulb Life 8,000 hr.
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application Germicidal
  • Bulb Color Temp. 3,000 K
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Base Type 4-Pin (G10q)
  • Max. Overall Bulb Length 13"
  • Light Appearance 3,000 - 3,999K, Warm White