Skip Content
LAMP G6 24V 0.18A 2.8CP E12 PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP G6 24V 0.18A 2.8CP E12 PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMJ5
  • Mfr. Model # 2FMJ5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Watts 4.0
  • Item Miniature Incandescent Bulb
  • Voltage 24.0
  • Trade Number 509K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Shape G6
  • Bulb Amps 180 mA
  • Light Color Clear
  • Max. Overall Bulb Length 1-3/8"
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Candelabra Screw (E12)
  • Lumens 35
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list