Skip Content
LAMP G40 1.0W E26 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP G40 1.0W E26 GREEN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FPC3
  • Mfr. Model # 2FPC3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.06 lbs

Technical Specs

  • Voltage 90 - 240 VAC
  • Bulb Shape G40
  • Watts 2.5
  • Trade Number LM40F1WE26
  • Bulb Amps 0.10 mA
  • Bulb Type Decorative
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Enclosed Fixtures No
  • Light Color Green
  • Average Bulb Life 50,000 hr.
  • Bulb Housing Glass
  • Light Bulb Dia. 1-1/2"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list