Skip Content
LAMP G3 1/2 M SCREW 14.0V .2A 2.0C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP G3 1/2 M SCREW 14.0V .2A 2.0C

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMA6
  • Mfr. Model # 2FMA6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.027 lbs

Technical Specs

  • Bulb Shape G3-1/2
  • Item Miniature Incandescent Bulb
  • Trade Number 1449
  • Voltage 14.0
  • Watts 0.3
  • Average Bulb Life 250 hr.
  • Max. Overall Bulb Length 15/16"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 200 mA
  • Bulb Type Miniature
  • Bulb Base Type Miniature Screw (E10)
  • Bulb Primary Application Toy
  • Lumens 25
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list