Skip Content
LAMP G3 1/2 M SCREW 1.3V .1A .03CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP G3 1/2 M SCREW 1.3V .1A .03CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMT1
  • Mfr. Model # 2FMT1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.027 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape G3-1/2
  • Trade Number 131
  • Watts 0.1
  • Voltage 1.3
  • Bulb Amps 10 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 15/16"
  • Bulb Type Miniature
  • Bulb Primary Application Flashlight
  • Bulb Base Type Miniature Screw (E10)
  • Lumens 1
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 7/16"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list