Skip Content
LAMP G3 1/2 M BAY 28V .08A .75CP P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP G3 1/2 M BAY 28V .08A .75CP P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLY6
  • Mfr. Model # 2FLY6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape G3-1/2
  • Item Miniature Incandescent Bulb
  • Trade Number 265
  • Voltage 28.0
  • Watts 2.2
  • Bulb Amps 79 mA
  • Average Bulb Life 5,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 15/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 9
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list