Skip Content
LAMP FOG NIGHTHAWK 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FOG NIGHTHAWK 2PK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL893NHBP2
  • Mfr. Model # 893NHBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 893NH
  • Watts 38.0
  • Voltage 13.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 200 hr.
  • Max. Overall Bulb Length 2-11/16"
  • Bulb Type Miniature
  • Bulb Base Type Axial Plastic (PG13)
  • Bulb Primary Application Automotive
  • Lumens 942
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list