Skip Content
LAMP FOG LED 4.5IN BLACK 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FOG LED 4.5IN BLACK 12V

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0547981
  • Mfr. Model # 0547981
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Black
  • Item LED Fog Light
  • Depth 2.7"
  • Material Polycarbonate/Aluminium
  • Lamp Type LED
  • Mounting Type Stainless Steel Universal Bracket
  • Shape Round
  • Volt Bulb 12/24
  • Used For Vehicle Fog Light
  • Termination Type Flying Leads
  • Diameter 4"
  • Current Rating 1.6 A @ 12 V
  • Width 3-61/64"
  • Length 4-25/32"
  • Type Optic Lens
  • Fits Universal
  • Number of Bulbs 0
  • Post No
  • Sub-Category Forward Lighting
  • Lamp Life 50,000 hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List