Skip Content
LAMP FOG HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FOG HOUSING

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64120
  • Mfr. Model # 64120
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Base Material Steel
  • Depth 3-3/8"
  • Height 6"
  • Length 6"
  • Item Work Lamp
  • Housing Colour Chrome
  • Voltage 12
  • Housing Material Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list